Motion
QF175 HVSP COVER STEEL

LOVEJOY INC
QF175 HVSP COVER STEEL

Jaw Coupling Cover - 175 Cplg Size, 8.8100 in OD, 4.8800 in Width, Steel
MI ITEM #04993503
MFR #QF175 HVSP COVER STEEL
Your Price$1,004.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF175 HVSP COVER STEEL

Jaw Coupling Cover - 175 Cplg Size, 8.8100 in OD, 4.8800 in Width, Steel
MI ITEM #04993503
MFR #QF175 HVSP COVER STEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,004.40/each(List $1,155.06)

Overview

Mfr description
QF175HVSPCOVER

Specifications

  • Product Types
    Coupling Cover
  • Coupling Size Code
    175
  • Outside Diameter
    8.8100 in
  • Overall Width
    4.8800 in
  • Material
    Steel
  • Series
    QF
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450396370
  • UPC_NO
    883450396370
  • Weight
    3.00 lbs
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought