Motion
QF250HVSPCOVER STEEL

LOVEJOY INC
QF250HVSPCOVER STEEL

High Speed Split Coupling Cover - 250 Cplg Size, 10.5000 in OD, 4.6700 in Width, Steel
Mi Item #04993509
MFR #QF250HVSPCOVER STEEL
Price$1,496.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF250HVSPCOVER STEEL

High Speed Split Coupling Cover - 250 Cplg Size, 10.5000 in OD, 4.6700 in Width, Steel
Mi Item #04993509
MFR #QF250HVSPCOVER STEEL

Mfr description
QF250HVSPCOVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,496.24/each

Specifications

Dimensions

  • Coupling Size Code
    250
  • Outside Diameter
    10.5000 in
  • Overall Width
    4.6700 in
  • Weight
    22.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450396400
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450396400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)