Motion
QF25 HP COVER

LOVEJOY INC
QF25 HP COVER

High Performance Coupling Cover - 25 Cplg Size, 5.3200 in OD, 2.6100 in Width, Aluminum
Mi Item #04993512
MFR #QF25 HP COVER
Price$132.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF25 HP COVER

High Performance Coupling Cover - 25 Cplg Size, 5.3200 in OD, 2.6100 in Width, Aluminum
Mi Item #04993512
MFR #QF25 HP COVER

Mfr description
QF25HPCOVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.44/each

Specifications

Dimensions

  • Coupling Size Code
    25
  • Outside Diameter
    5.3200 in
  • Overall Width
    2.6100 in
  • Weight
    3.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450032254
  • Material
    Aluminum
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450032254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)