Motion
QF25SPL13T16/32

LOVEJOY INC
QF25SPL13T16/32

Jaw Coupling Hub - Cplg Size: 25, Straight Jaw, Spline, Steel Material
Mi Item #04993517
MFR #QF25SPL13T16/32
Price$413.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF25SPL13T16/32

Jaw Coupling Hub - Cplg Size: 25, Straight Jaw, Spline, Steel Material
Mi Item #04993517
MFR #QF25SPL13T16/32

Mfr description
QF25SPL13T16/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.09/each

Specifications

Dimensions

  • Coupling Size Code
    25
  • Hub End Diameter
    3.1900 in
  • Length Through Bore
    1.8100 in
  • Outside Diameter
    4.2100 in
  • Weight
    5.00 lbs

Details

  • Bore Type
    Spline
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450334808
  • Max Rpm
    7000 rpm
  • Number Of Teeth
    13T
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450334808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)