Motion
QF25X1-3/8U

LOVEJOY INC
QF25X1-3/8U

Jaw Coupling Hub - Cplg Size: 25, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #04993522
MFR #QF25X1-3/8U
Your Price$332.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF25X1-3/8U

Jaw Coupling Hub - Cplg Size: 25, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #04993522
MFR #QF25X1-3/8U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$332.80/each(List $382.72)

Overview

Mfr description
QF25X1-3/8U

Specifications

  • Coupling Size Code
    25
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.3750 in
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    3.3700 in
  • Length Through Bore
    1.8100 in
  • Hub End Diameter
    3.1900 in
  • Max Rpm
    7000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450285414
  • UPC_NO
    883450285414
  • Weight
    3.54 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text