Motion
QF500 H PCOVER

LOVEJOY INC
QF500 H PCOVER

High Performance Coupling Cover - 500 Cplg Size, 12.0200 in OD, 7.9200 in Width, Aluminum
Mi Item #04993529
MFR #QF500 H PCOVER
Price$1,044.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF500 H PCOVER

High Performance Coupling Cover - 500 Cplg Size, 12.0200 in OD, 7.9200 in Width, Aluminum
Mi Item #04993529
MFR #QF500 H PCOVER

Mfr description
QF500HPCOVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,044.09/each

Specifications

Dimensions

  • Coupling Size Code
    500
  • Outside Diameter
    12.0200 in
  • Overall Width
    7.9200 in
  • Weight
    42.00 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450998925
  • Material
    Aluminum
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Coupling Cover
  • Series
    QF
  • UPC_NO
    883450998925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)