Motion
QF50SPL 14T 12/24

LOVEJOY INC
QF50SPL 14T 12/24

Jaw Coupling Hub - Cplg Size: 50, Straight Jaw, Splined, Steel Material
Mi Item #04993541
MFR #QF50SPL 14T 12/24
Price$700.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF50SPL 14T 12/24

Jaw Coupling Hub - Cplg Size: 50, Straight Jaw, Splined, Steel Material
Mi Item #04993541
MFR #QF50SPL 14T 12/24

Mfr description
QF50SPL14T12/24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$700.87/each

Specifications

Dimensions

  • Coupling Size Code
    50
  • Hub End Diameter
    3.5200 in
  • Length Through Bore
    2.1600 in
  • Outside Diameter
    5.4800 in
  • Weight
    7.00 lbs

Details

  • Bore Type
    Splined
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450285612
  • Max Rpm
    6000 rpm
  • Number Of Teeth
    14T
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • UPC_NO
    883450285612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)