Motion
QF50X50MM

LOVEJOY INC
QF50X50MM

Jaw Coupling Hub - Cplg Size: 50, Straight Jaw, 50 mm Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #04993550
MFR #QF50X50MM
Your Price$595.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF50X50MM

Jaw Coupling Hub - Cplg Size: 50, Straight Jaw, 50 mm Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #04993550
MFR #QF50X50MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$595.04/each(List $684.30)

Overview

Mfr description
QF50X50MM

Specifications

  • Coupling Size Code
    50
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    50 mm
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    4.4900 in
  • Length Through Bore
    2.1600 in
  • Hub End Diameter
    3.5200 in
  • Max Rpm
    6000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450310437
  • UPC_NO
    883450310437
  • Weight
    5.24 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought