Motion
HT335X
Soldering Tip - Chisel, Tip Type: Screw On, Tip Size: 3/8 in
MI ITEM #05019209
MFR #HT335X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Tip - Chisel, Tip Type: Screw On, Tip Size: 3/8 in
MI ITEM #05019209
MFR #HT335X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HT335X SOLDER TIP FULL CHISEL 3/8 X

Specifications

  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Chisel
  • Tip Size
    3/8 in
  • Tip Type
    Screw On

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text