Motion
40R HUB 50mm H7 14mm x 4.5mm Js9 Deep KW

FALK
40R HUB 50mm H7 14mm x 4.5mm Js9 Deep KW

Jaw Coupling Hub - Cplg Size: 40R, 50 mm Bore
Mi Item #05039008
MFR #40R HUB 50mm H7 14mm x 4.5mm Js9 Deep KW
Price$362.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
40R HUB 50mm H7 14mm x 4.5mm Js9 Deep KW

Jaw Coupling Hub - Cplg Size: 40R, 50 mm Bore
Mi Item #05039008
MFR #40R HUB 50mm H7 14mm x 4.5mm Js9 Deep KW

Mfr description
0789004550DK WRAPFLEX 40R HCB 50MMH7DK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.97/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Coupling Size Code
    40R
  • Keyway Size
    0.5512 x 0.1772 in

Details

  • Bore Tolerance Standard
    ISO H7
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)