Motion
WRAPFLEX 60R HTL 3535 GAP

REXNORD INC
WRAPFLEX 60R HTL 3535 GAP

Gear Coupling Hub - 60R, Bushed
Mi Item #05039186
MFR #WRAPFLEX 60R HTL 3535 GAP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WRAPFLEX 60R HTL 3535 GAP

Gear Coupling Hub - 60R, Bushed
Mi Item #05039186
MFR #WRAPFLEX 60R HTL 3535 GAP

Mfr description
0439200 WRAPFLEX 60R HTL 3535 GAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    60R
  • Weight
    40.00 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Manufacturer Catalog Number
    0439200
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    698210214647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)