Motion
30R HCB 48MM F7 BORE 14mm x 3.8mm Js9

FALK
30R HCB 48MM F7 BORE 14mm x 3.8mm Js9

Jaw Coupling Hub - Cplg Size: 30R, Straight Jaw, 48 mm Bore, Finished Bore
Mi Item #05039261
MFR #30R HCB 48MM F7 BORE 14mm x 3.8mm Js9
Price$304.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
30R HCB 48MM F7 BORE 14mm x 3.8mm Js9

Jaw Coupling Hub - Cplg Size: 30R, Straight Jaw, 48 mm Bore, Finished Bore
Mi Item #05039261
MFR #30R HCB 48MM F7 BORE 14mm x 3.8mm Js9

Mfr description
0789003548 WRAPFLEX 30R HCB 48MM F7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.31/each

Specifications

Dimensions

  • Bore Diameter
    48 mm
  • Coupling Size Code
    30R
  • Weight
    7.80 lbs

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    0789003548
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    698210192495
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)