Motion
10RN HUB 1.1250"BORE 1/4"X1/8" KW (2)SS

FALK
10RN HUB 1.1250"BORE 1/4"X1/8" KW (2)SS

Jaw Coupling Hub - Cplg Size: 10R, Straight Jaw, 1.1250 in Bore, Finished Bore
Mi Item #05039286
MFR #10RN HUB 1.1250"BORE 1/4"X1/8" KW (2)SS
Price$157.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10RN HUB 1.1250"BORE 1/4"X1/8" KW (2)SS

Jaw Coupling Hub - Cplg Size: 10R, Straight Jaw, 1.1250 in Bore, Finished Bore
Mi Item #05039286
MFR #10RN HUB 1.1250"BORE 1/4"X1/8" KW (2)SS

Mfr description
3701990 WRAPFLEX 10R HCB 1.1250"N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.27/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Coupling Size Code
    10R
  • Keyway Size
    0.2500 x 0.1250 in
  • Weight
    2.75 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Type
    Set Screw
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    698210190453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)