Motion
3302209 WRAPFLEX 5R HRB HUB NP

REXNORD INC
3302209 WRAPFLEX 5R HRB HUB NP

Jaw Coupling Hub - Cplg Size: 5R, Straight Jaw, RSB, Steel Material
Mi Item #05039335
MFR #3302209 WRAPFLEX 5R HRB HUB NP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
3302209 WRAPFLEX 5R HRB HUB NP

Jaw Coupling Hub - Cplg Size: 5R, Straight Jaw, RSB, Steel Material
Mi Item #05039335
MFR #3302209 WRAPFLEX 5R HRB HUB NP

Mfr description
3302209 WRAPFLEX 5R HRB HUB NP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    5R
  • Weight
    1.50 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Steel
  • Hub Style
    Rough Stock Bore
  • Hub Type
    Rough Stock Bore
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    698210178765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)