Specifications
Dimensions
- Coupling Size Code20R31/35
- Hub Length2.3670 in
- Overall Height6.0000 in
- Overall Length6.0000 in
- Overall Width6.0000 in
- Weight2.86 lbs
Details
- Bore TypeJaw Coupling Spacer Element
- Country of OriginUS of America
- Coupling StyleSpacer
- Coupling TypeElastomeric
- Hub MaterialSteel
- Hub StyleStandard
- Hub TypeSpacer Hub
- ModelWrapflex Shaft Hubs
- Product TypeJaw Coupling Hubs
- SeriesWrapflex
- UPC_NO793699894813