Motion
10RN HRB Steel Electroless Nickel Plated

FALK
10RN HRB Steel Electroless Nickel Plated

Jaw Coupling Hub - Cplg Size: 10RN, Straight Jaw, RSB, Electroless Nickel Plated Material
Mi Item #05039371
MFR #10RN HRB Steel Electroless Nickel Plated
Price$110.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10RN HRB Steel Electroless Nickel Plated

Jaw Coupling Hub - Cplg Size: 10RN, Straight Jaw, RSB, Electroless Nickel Plated Material
Mi Item #05039371
MFR #10RN HRB Steel Electroless Nickel Plated

Mfr description
3302210 WRAPFLEX 10R HRB HUB NP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.77/each

Specifications

Dimensions

  • Coupling Size Code
    10RN
  • Weight
    2.70 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Electroless Nickel Plated
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    698210165413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)