Motion
WRAPFLEX 20R HCB 60MM H7

REXNORD INC
WRAPFLEX 20R HCB 60MM H7

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, 60 mm Bore, Finished Bore
Mi Item #05039524
MFR #WRAPFLEX 20R HCB 60MM H7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WRAPFLEX 20R HCB 60MM H7

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, 60 mm Bore, Finished Bore
Mi Item #05039524
MFR #WRAPFLEX 20R HCB 60MM H7

Mfr description
0789002560030 WRAPFLEX 20R HCB 60MM H7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Coupling Size Code
    20R
  • Weight
    4.20 lbs

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    0789002560030
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    698210118242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)