Motion
3701830 WRAP 40R31/35 SPR C=3.200

REXNORD INC
3701830 WRAP 40R31/35 SPR C=3.200

Jaw Coupling Hub - Cplg Size: 40R31/35, Jaw Coupling Spacer Element
Mi Item #05039774
MFR #3701830 WRAP 40R31/35 SPR C=3.200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
3701830 WRAP 40R31/35 SPR C=3.200

Jaw Coupling Hub - Cplg Size: 40R31/35, Jaw Coupling Spacer Element
Mi Item #05039774
MFR #3701830 WRAP 40R31/35 SPR C=3.200

Mfr description
3701830 WRAP 40R31/35 SPR C=3.200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size
    40R31/35
  • Coupling Size Code
    40R31/35
  • Weight
    15.50 lbs

Details

  • Bore Type
    Jaw Coupling Spacer Element
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    698210065126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)