Motion
3701951 WRAPFLEX 20R HCB 1.8755"B

REXNORD INC
3701951 WRAPFLEX 20R HCB 1.8755"B

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, 1.8750 in Bore, Finished Bore
Mi Item #05039835
MFR #3701951 WRAPFLEX 20R HCB 1.8755"B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
3701951 WRAPFLEX 20R HCB 1.8755"B

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, 1.8750 in Bore, Finished Bore
Mi Item #05039835
MFR #3701951 WRAPFLEX 20R HCB 1.8755"B

Mfr description
3701951 WRAPFLEX 20R HCB 1.8755"B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Coupling Size Code
    20R
  • Weight
    4.90 lbs

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    698210055332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)