Motion
40R HCB 1.250" Bore 1/4" x 1/8" KW 2 SS

FALK
40R HCB 1.250" Bore 1/4" x 1/8" KW 2 SS

Jaw Coupling Hub - Cplg Size: 40R, Straight Jaw, 1.2500 in Bore, Finished Bore
Mi Item #05039939
MFR #40R HCB 1.250" Bore 1/4" x 1/8" KW 2 SS
Price$362.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
40R HCB 1.250" Bore 1/4" x 1/8" KW 2 SS

Jaw Coupling Hub - Cplg Size: 40R, Straight Jaw, 1.2500 in Bore, Finished Bore
Mi Item #05039939
MFR #40R HCB 1.250" Bore 1/4" x 1/8" KW 2 SS

Mfr description
0789004040 WRAPFLEX 40R HCB 1.2500"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.97/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Coupling Size Code
    40R
  • Weight
    15.80 lbs

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    0789004040
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    698210034474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)