Motion
50R HCB 2.500" B

REXNORD INC
50R HCB 2.500" B

Jaw Coupling Hub - Cplg Size: 50R, Straight Jaw, 2.5000 in Bore, Finished Bore
Mi Item #05039983
MFR #50R HCB 2.500" B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
50R HCB 2.500" B

Jaw Coupling Hub - Cplg Size: 50R, Straight Jaw, 2.5000 in Bore, Finished Bore
Mi Item #05039983
MFR #50R HCB 2.500" B

Mfr description
0789005080LK WRAPFLEX 50R HCB 2.500" B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Coupling Size Code
    50R
  • Weight
    39.00 lbs

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698210022808
  • Product Type
    Jaw Coupling Hubs
  • UPC_NO
    698210022808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)