Motion
WRAPFLEX 30R HCB 38MM F7

REXNORD INC
WRAPFLEX 30R HCB 38MM F7

Jaw Coupling Hub - Cplg Size: 30R, Straight Jaw, 38 mm Bore, Finished Bore
MI ITEM #05040037
MFR #WRAPFLEX 30R HCB 38MM F7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WRAPFLEX 30R HCB 38MM F7

Jaw Coupling Hub - Cplg Size: 30R, Straight Jaw, 38 mm Bore, Finished Bore
MI ITEM #05040037
MFR #WRAPFLEX 30R HCB 38MM F7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0789003538 WRAPFLEX 30R HCB 38MM F7

Specifications

  • Coupling Size Code
    30R
  • Bore Type
    Finished Bore
  • Bore Diameter
    38 mm
  • Jaw Type
    Straight
  • Series
    Wrapflex
  • Manufacturer Catalog Number
    0789003538
  • UPC_NO
    793699996425
  • Weight
    7.50 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text