Motion
20R HCB 1.375NSK

REXNORD INC
20R HCB 1.375NSK

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, 1.3750 in Bore, Finished Bore
MI ITEM #05040102
MFR #20R HCB 1.375NSK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
20R HCB 1.375NSK

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, 1.3750 in Bore, Finished Bore
MI ITEM #05040102
MFR #20R HCB 1.375NSK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3701658044301DK WRAPFLEX 20R HCB 1.375NS

Specifications

  • Coupling Size Code
    20R
  • Bore Type
    Finished Bore
  • Bore Diameter
    1.3750 in
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    793699979749
  • UPC_NO
    793699979749
  • Weight
    5.40 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text