1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
10R HUB PM 1.500" BORE NO KW NO SS
Wrap Style Coupling Hub - Cplg Size: 10R, 1.5000 in Bore
Mi Item #
05040144
MFR #
10R HUB PM 1.500" BORE NO KW NO SS
Price
$113.72
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
FALK 10R HUB PM 1.500" BORE NO KW NO SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
10R HUB PM 1.500" BORE NO KW NO SS
Wrap Style Coupling Hub - Cplg Size: 10R, 1.5000 in Bore
Mi Item #
05040144
MFR #
10R HUB PM 1.500" BORE NO KW NO SS
Mfr description
0789001048LK WRAPFLEX 10R HCB 1.500" B
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$113
.72
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.5000 in
Coupling Size Code
10R
Details
Product Type
Jaw Coupling Hubs
Series
Wrapflex
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items