Motion
30R HCB 1.000"BORE 1/4"X1/8" KW (2)SS

FALK
30R HCB 1.000"BORE 1/4"X1/8" KW (2)SS

Jaw Coupling Hub - Cplg Size: 30R, Straight Jaw, 1.0000 in Bore, Finished Bore
Mi Item #05040468
MFR #30R HCB 1.000"BORE 1/4"X1/8" KW (2)SS
Price$304.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
30R HCB 1.000"BORE 1/4"X1/8" KW (2)SS

Jaw Coupling Hub - Cplg Size: 30R, Straight Jaw, 1.0000 in Bore, Finished Bore
Mi Item #05040468
MFR #30R HCB 1.000"BORE 1/4"X1/8" KW (2)SS

Mfr description
0789003032 WRAPFLEX 30R HCB 1.000 B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.31/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Coupling Size Code
    30R
  • Weight
    9.00 lbs

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    0789003032
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    793699938364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)