Motion
30RT HCB 2.000"B

REXNORD INC
30RT HCB 2.000"B

Jaw Coupling Hub - Cplg Size: 30R, Straight Jaw, 2.0000 in Bore, Finished Bore
Mi Item #05040511
MFR #30RT HCB 2.000"B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30RT HCB 2.000"B

Jaw Coupling Hub - Cplg Size: 30R, Straight Jaw, 2.0000 in Bore, Finished Bore
Mi Item #05040511
MFR #30RT HCB 2.000"B

Mfr description
3700214064 WRAPFLEX 30RT HCB 2.000"B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Coupling Size Code
    30R
  • Weight
    9.10 lbs

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    793699931990
  • Product Type
    Jaw Coupling Hubs
  • UPC_NO
    793699931990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)