Overview
Mfr description
3700232 WRAPFLEX 60R HQD J INCH
Specifications
- Coupling Size Code60R
- Bore TypeQD Bushed
- Manufacturer Upc Number793699923995
- UPC_NO793699923995
- Weight35.70 lbs
- Product TypeJaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data