Motion
WRAPFLEX 40R HCB 1.7500"B

REXNORD INC
WRAPFLEX 40R HCB 1.7500"B

Jaw Coupling Hub - Cplg Size: 40R, Straight Jaw, 1.7500 in Bore, Finished Bore
MI ITEM #05040617
MFR #WRAPFLEX 40R HCB 1.7500"B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WRAPFLEX 40R HCB 1.7500"B

Jaw Coupling Hub - Cplg Size: 40R, Straight Jaw, 1.7500 in Bore, Finished Bore
MI ITEM #05040617
MFR #WRAPFLEX 40R HCB 1.7500"B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0789004056201 WRAPFLEX 40R HCB 1.7500"B

Specifications

  • Coupling Size Code
    40R
  • Bore Type
    Finished Bore
  • Bore Diameter
    1.7500 in
  • Jaw Type
    Straight
  • Series
    Wrapflex
  • Manufacturer Catalog Number
    0789004056201
  • UPC_NO
    793699920888
  • Weight
    15.00 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text