Specifications
Dimensions
- Bore Diameter70 mm
- Coupling Size Code50R
- Weight39.00 lbs
Details
- Bore TypeFinished Bore
- Jaw TypeStraight
- Manufacturer Catalog Number0789005570
- Product TypeJaw Coupling Hubs
- SeriesWrapflex
- UPC_NO793699915372
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)