Motion
5R HCB 0.5000" BORE 1/8 X 1/16 KW (2) SS

FALK
5R HCB 0.5000" BORE 1/8 X 1/16 KW (2) SS

Jaw Coupling Hub - Cplg Size: 5R, Straight Jaw, 0.5000 in Bore, Finished Bore
MI ITEM #05040672
MFR #5R HCB 0.5000" BORE 1/8 X 1/16 KW (2) SS
Price$89.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5R HCB 0.5000" BORE 1/8 X 1/16 KW (2) SS

Jaw Coupling Hub - Cplg Size: 5R, Straight Jaw, 0.5000 in Bore, Finished Bore
MI ITEM #05040672
MFR #5R HCB 0.5000" BORE 1/8 X 1/16 KW (2) SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.27/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Coupling Size Code
    5R
  • Weight
    1.50 lbs

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    0789000016
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    793699912920

Overview

Mfr description
0789000016 WRAPFLEX 5R HCB 0.5000" B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought