Motion
WRAPFLEX 20R HCB 42MM F7

REXNORD INC
WRAPFLEX 20R HCB 42MM F7

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, 12 mm Bore, Finished Bore
MI ITEM #05040703
MFR #WRAPFLEX 20R HCB 42MM F7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WRAPFLEX 20R HCB 42MM F7

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, 12 mm Bore, Finished Bore
MI ITEM #05040703
MFR #WRAPFLEX 20R HCB 42MM F7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Coupling Size Code
    20R
  • Weight
    4.70 lbs

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    0789002542
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    793699910759

Overview

Mfr description
0789002542 WRAPFLEX 20R HCB 42MM F7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought