Specifications
Dimensions
- Bore Diameter1.7500 in
- Coupling Size Code50R
- Weight35.00 lbs
Details
- Bore TypeFinished Bore
- Jaw TypeStraight
- Manufacturer Catalog Number0789005056
- Product TypeJaw Coupling Hubs
- SeriesWrapflex
- UPC_NO793699909913
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)