Motion
50R HCB 1.9375" BORE 1/2 X 1/4 KW

FALK
50R HCB 1.9375" BORE 1/2 X 1/4 KW

Jaw Coupling Hub - Cplg Size: 50R, Straight Jaw, 1.9375 in Bore, Finished Bore
Mi Item #05040746
MFR #50R HCB 1.9375" BORE 1/2 X 1/4 KW
Price$560.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
50R HCB 1.9375" BORE 1/2 X 1/4 KW

Jaw Coupling Hub - Cplg Size: 50R, Straight Jaw, 1.9375 in Bore, Finished Bore
Mi Item #05040746
MFR #50R HCB 1.9375" BORE 1/2 X 1/4 KW

Mfr description
0789005062 WRAPFLEX 50R HCB 1.9375"B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.13/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Coupling Size Code
    50R
  • Weight
    33.00 lbs

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    0789005062
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    793699906066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)