Motion
40R HCB 60mm F7 18mm x 4.4mm Js9 KW 2 SS

REXNORD INC
40R HCB 60mm F7 18mm x 4.4mm Js9 KW 2 SS

Jaw Coupling Hub - Cplg Size: 40R, Straight Jaw, 60 mm Bore, Finished Bore
MI ITEM #05040754
MFR #40R HCB 60mm F7 18mm x 4.4mm Js9 KW 2 SS
List Price$352.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
40R HCB 60mm F7 18mm x 4.4mm Js9 KW 2 SS

Jaw Coupling Hub - Cplg Size: 40R, Straight Jaw, 60 mm Bore, Finished Bore
MI ITEM #05040754
MFR #40R HCB 60mm F7 18mm x 4.4mm Js9 KW 2 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$352.47/each for your price

Overview

Mfr description
0789004560 WRAPFLEX 40R HCB 60MM F7

Specifications

  • Coupling Size Code
    40R
  • Bore Type
    Finished Bore
  • Bore Diameter
    60 mm
  • Jaw Type
    Straight
  • Series
    Wrapflex
  • Manufacturer Catalog Number
    0789004560
  • UPC_NO
    793699902372
  • Weight
    14.10 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text