Motion
30R STEEL COVER / ELEMENT

FALK
30R STEEL COVER / ELEMENT

3701484 Wrapflex Steel/Epoxy Style Cover & Flexible Element Assembly
Mi Item #05040770
MFR #30R STEEL COVER / ELEMENT
Price$476.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
30R STEEL COVER / ELEMENT

3701484 Wrapflex Steel/Epoxy Style Cover & Flexible Element Assembly
Mi Item #05040770
MFR #30R STEEL COVER / ELEMENT

Mfr description
3701484 WRAPFLEX 30R STLCVR/ELMNT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$476.51/each

Specifications

Dimensions

  • Coupling Size Code
    30R
  • Height
    2.0000 in
  • Weight
    2.5000 lb

Details

  • A/B Class
    B
  • Country of Origin
    US
  • Coupling Style
    Standard
  • Coupling Type
    Elastomeric
  • Element Material
    60D Polyurethane (Green)
  • Manufacturer Upc Number
    793699900224
  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Cover & Flexible Element Assembly
  • Series
    Wrapflex
  • UPC_NO
    793699900224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)