Motion
WRAPFLEX 40R HCB 1.5000"B

REXNORD INC
WRAPFLEX 40R HCB 1.5000"B

Jaw Coupling Hub - Cplg Size: 40R, Straight Jaw, 1.5000 in Bore, Finished Bore
Mi Item #05040774
MFR #WRAPFLEX 40R HCB 1.5000"B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WRAPFLEX 40R HCB 1.5000"B

Jaw Coupling Hub - Cplg Size: 40R, Straight Jaw, 1.5000 in Bore, Finished Bore
Mi Item #05040774
MFR #WRAPFLEX 40R HCB 1.5000"B

Mfr description
0789004048 WRAPFLEX 40R HCB 1.5000"B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Coupling Size Code
    40R
  • Weight
    16.00 lbs

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    0789004048
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    793699899870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)