Specifications
Dimensions
- Bore Diameter2.5000 in
- Coupling Size Code30R
- Weight6.00 lbs
Details
- Bore TypeFinished Bore
- Jaw TypeStraight
- Manufacturer Catalog Number0789003080
- Product TypeJaw Coupling Hubs
- SeriesWrapflex
- UPC_NO793699899863
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)