1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
WRAPFLEX 30R HCB 1.4375"B
Jaw Coupling Hub - Cplg Size: 30R, Straight Jaw, 1.4375 in Bore, Finished Bore
MI ITEM #
05040781
MFR #
WRAPFLEX 30R HCB 1.4375"B
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
REXNORD INC WRAPFLEX 30R HCB 1.4375"B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
WRAPFLEX 30R HCB 1.4375"B
Jaw Coupling Hub - Cplg Size: 30R, Straight Jaw, 1.4375 in Bore, Finished Bore
MI ITEM #
05040781
MFR #
WRAPFLEX 30R HCB 1.4375"B
Mfr description
0789003046 WRAPFLEX 30R HCB 1.4375"B
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
1.4375 in
Coupling Size Code
30R
Weight
8.50 lbs
Details
Bore Type
Finished Bore
Jaw Type
Straight
Manufacturer Catalog Number
0789003046
Product Type
Jaw Coupling Hubs
Series
Wrapflex
UPC_NO
793699899603
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items