Motion
WRAPFLEX 40R HCB 1.3750"B

REXNORD INC
WRAPFLEX 40R HCB 1.3750"B

Jaw Coupling Hub - Cplg Size: 40R, Straight Jaw, 1.3750 in Bore, Finished Bore
MI ITEM #05040803
MFR #WRAPFLEX 40R HCB 1.3750"B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WRAPFLEX 40R HCB 1.3750"B

Jaw Coupling Hub - Cplg Size: 40R, Straight Jaw, 1.3750 in Bore, Finished Bore
MI ITEM #05040803
MFR #WRAPFLEX 40R HCB 1.3750"B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Coupling Size Code
    40R
  • Weight
    15.80 lbs

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    0789004044
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    793699898163

Overview

Mfr description
0789004044 WRAPFLEX 40R HCB 1.3750"B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought