Motion
40R HCB 2.4375"BORE 5/8"X5/16" KW (2)SS

FALK
40R HCB 2.4375"BORE 5/8"X5/16" KW (2)SS

Jaw Coupling Hub - Cplg Size: 40R, Straight Jaw, 2.4375 in Bore, Finished Bore
MI ITEM #05040807
MFR #40R HCB 2.4375"BORE 5/8"X5/16" KW (2)SS
Price$301.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
40R HCB 2.4375"BORE 5/8"X5/16" KW (2)SS

Jaw Coupling Hub - Cplg Size: 40R, Straight Jaw, 2.4375 in Bore, Finished Bore
MI ITEM #05040807
MFR #40R HCB 2.4375"BORE 5/8"X5/16" KW (2)SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$301.35/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Coupling Size Code
    40R
  • Weight
    13.70 lbs

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    0789004078
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    793699897791

Overview

Mfr description
0789004078 WRAPFLEX 40R HCB 2.4375"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought