Motion
WRAPFLEX 70R STEEL COVER / ELEMENT

FALK
WRAPFLEX 70R STEEL COVER / ELEMENT

3701488 Wrapflex Steel/Epoxy Style Cover & Flexible Element Assembly
MI ITEM #05040826
MFR #WRAPFLEX 70R STEEL COVER / ELEMENT
Your Price$1,928.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
WRAPFLEX 70R STEEL COVER / ELEMENT

3701488 Wrapflex Steel/Epoxy Style Cover & Flexible Element Assembly
MI ITEM #05040826
MFR #WRAPFLEX 70R STEEL COVER / ELEMENT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,928.23/each(List $2,410.29)

Overview

Mfr description
3701488 WRAPFLEX 70R STLCVR/ELMNT

Specifications

  • Product Types
    Cover & Flexible Element Assembly
  • Coupling Size Code
    70R
  • Material
    Steel
  • Series
    Wrapflex
  • Manufacturer Upc Number
    793699896794
  • UPC_NO
    793699896794
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text