Motion
WRAPFLEX 20R HCB 45MM F7

REXNORD INC
WRAPFLEX 20R HCB 45MM F7

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, 45 mm Bore, Finished Bore
MI ITEM #05040841
MFR #WRAPFLEX 20R HCB 45MM F7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WRAPFLEX 20R HCB 45MM F7

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, 45 mm Bore, Finished Bore
MI ITEM #05040841
MFR #WRAPFLEX 20R HCB 45MM F7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0789002545 WRAPFLEX 20R HCB 45MM F7

Specifications

  • Coupling Size Code
    20R
  • Bore Type
    Finished Bore
  • Bore Diameter
    45 mm
  • Jaw Type
    Straight
  • Series
    Wrapflex
  • Manufacturer Catalog Number
    0789002545
  • UPC_NO
    793699895865
  • Weight
    4.60 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text