Specifications
Dimensions
- Coupling Size Code70R
- Weight58.80 lbs
Details
- Bore TypeSplit Taper Bushed
- Product TypeJaw Coupling Hubs
- SeriesWrapflex
- UPC_NO782934192906
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)