Motion
20R HCB 0.8750"BORE 3/16X3/32" KW (2)SS

FALK
20R HCB 0.8750"BORE 3/16X3/32" KW (2)SS

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, 0.8750 in Bore, Finished Bore
MI ITEM #05040854
MFR #20R HCB 0.8750"BORE 3/16X3/32" KW (2)SS
List Price$144.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
20R HCB 0.8750"BORE 3/16X3/32" KW (2)SS

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, 0.8750 in Bore, Finished Bore
MI ITEM #05040854
MFR #20R HCB 0.8750"BORE 3/16X3/32" KW (2)SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.78/each for your price

Overview

Mfr description
0789002028 WRAPFLEX 20R HCB 0.8750"B

Specifications

  • Coupling Size Code
    20R
  • Bore Type
    Finished Bore
  • Bore Diameter
    0.8750 in
  • Jaw Type
    Straight
  • Series
    Wrapflex
  • Manufacturer Catalog Number
    0789002028
  • UPC_NO
    793699894967
  • Weight
    5.50 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text