Motion
WRAPFLEX  5R NYLCVR/ELMNT

FALK
WRAPFLEX 5R NYLCVR/ELMNT

Jaw Coupling Element - 60D Polyurethane (Green), Elastomeric, Green Color
Mi Item #05040864
MFR #WRAPFLEX 5R NYLCVR/ELMNT
Price$79.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
WRAPFLEX 5R NYLCVR/ELMNT

Jaw Coupling Element - 60D Polyurethane (Green), Elastomeric, Green Color
Mi Item #05040864
MFR #WRAPFLEX 5R NYLCVR/ELMNT

Mfr description
3701475 WRAPFLEX 5R NYLCVR/ELMNT
  • Replace-in-place "wrapping" element design for quick installation and replacement; Polyurethane spider element provides excellent wear and chemical resistance; Non-fail safe in-shear coupling element which acts as a fuse to prevent equipment damage in the event of torque overloadsp; Radially removable spider element; Size 50R standard spider element with nylon cover for Falk Wrapflex flexible coupling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.91/each

Specifications

Dimensions

  • Coupling Size Code
    5R
  • Height
    6.0000 in
  • Weight
    0.2000 lb

Details

  • A/B Class
    A
  • Color
    Green
  • Country of Origin
    CN
  • Coupling Style
    Standard
  • Coupling Type
    Elastomeric
  • Element Material
    60D Polyurethane (Green)
  • Element Type
    Elastomeric
  • Manufacturer Upc Number
    782934235375
  • Material
    Nylon
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Cover & Flexible Element Assembly
  • Series
    Wrapflex
  • UPC_NO
    782934235375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)