Motion
3701671 WRAPFLEX 30R HCB 2.1250"N

REXNORD INC
3701671 WRAPFLEX 30R HCB 2.1250"N

Jaw Coupling Hub - Cplg Size: 30R, Straight Jaw, 2.1250 in Bore, Finished Bore
Mi Item #05040874
MFR #3701671 WRAPFLEX 30R HCB 2.1250"N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
3701671 WRAPFLEX 30R HCB 2.1250"N

Jaw Coupling Hub - Cplg Size: 30R, Straight Jaw, 2.1250 in Bore, Finished Bore
Mi Item #05040874
MFR #3701671 WRAPFLEX 30R HCB 2.1250"N

Mfr description
3701671 WRAPFLEX 30R HCB 2.1250"N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.1250 in
  • Coupling Size Code
    30R
  • Weight
    7.30 lbs

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    793699891454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)