Specifications
Dimensions
- Bore Diameter1.3750 in
- Coupling Size Code30R
- Weight8.60 lbs
Details
- Bore TypeFinished Bore
- Jaw TypeStraight
- Product TypeJaw Coupling Hubs
- SeriesWrapflex
- UPC_NO793699891355
Overview
Mfr description
3701668 WRAPFLEX 30R HCB 1.375"NS