Motion
40R HCB 70MMF7 B

REXNORD INC
40R HCB 70MMF7 B

Jaw Coupling Hub - Cplg Size: 40R, Straight Jaw, 70 mm Bore, Finished Bore
MI ITEM #05040898
MFR #40R HCB 70MMF7 B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
40R HCB 70MMF7 B

Jaw Coupling Hub - Cplg Size: 40R, Straight Jaw, 70 mm Bore, Finished Bore
MI ITEM #05040898
MFR #40R HCB 70MMF7 B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Coupling Size Code
    40R
  • Weight
    12.90 lbs

Details

  • Bore Type
    Finished Bore
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    793699891027
  • Product Type
    Jaw Coupling Hubs
  • UPC_NO
    793699891027

Overview

Mfr description
3701689 WRAPFLEX 40R HCB 70MMF7 B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought