Motion
30R HCB 50MM F7 BORE 14mmx3.8mm NSK 2 SS

FALK
30R HCB 50MM F7 BORE 14mmx3.8mm NSK 2 SS

Wrap Flex Coupling Hub - Cplg Size: 30R, 50 mm Bore
Mi Item #05040900
MFR #30R HCB 50MM F7 BORE 14mmx3.8mm NSK 2 SS
Price$251.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
30R HCB 50MM F7 BORE 14mmx3.8mm NSK 2 SS

Wrap Flex Coupling Hub - Cplg Size: 30R, 50 mm Bore
Mi Item #05040900
MFR #30R HCB 50MM F7 BORE 14mmx3.8mm NSK 2 SS

Mfr description
0794100 WRAPFLEX 30R HCB 50MM F7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.74/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Coupling Size Code
    30R
  • Keyway Size
    0.5512 x 0.1496 in

Details

  • Bore Tolerance Standard
    ISO F7
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)