Motion
20R HCB 50MMF7 BORE 14MMx3.8mm KW (2) SS

FALK
20R HCB 50MMF7 BORE 14MMx3.8mm KW (2) SS

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, 50 mm Bore, Finished Bore, Stainless Steel Material
Mi Item #05040901
MFR #20R HCB 50MMF7 BORE 14MMx3.8mm KW (2) SS
Price$149.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
20R HCB 50MMF7 BORE 14MMx3.8mm KW (2) SS

Jaw Coupling Hub - Cplg Size: 20R, Straight Jaw, 50 mm Bore, Finished Bore, Stainless Steel Material
Mi Item #05040901
MFR #20R HCB 50MMF7 BORE 14MMx3.8mm KW (2) SS

Mfr description
0794099 WRAPFLEX 20R HCB 50MMF7 B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.10/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Coupling Size Code
    20R
  • Keyway Size
    0.5512 x 0.1496 in
  • Weight
    4.39 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Material
    Stainless Steel
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    0794099
  • Product Type
    Jaw Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    793699890990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)